This item is Discontinued.

This item is Discontinued.
Tub Faucet, Weathered Brass, Wall (Discontinued)
Mfr #
3-2045/03W
Zoro #
G8970404
UPC # 760724183877
Country of Origin United States
Category Bathtub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3-2045/03W
- Zoro #
- G8970404
- UPC #
- 760724183877
- Country of Origin
- United States
- Finish
- Weathered Brass
- Features
- Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
- Item
- Tub Faucet
- Mounting Type
- Wall
- Number of Holes
- 3
- ADA Compliant
- Yes
- Connection
- 1/2" NPT
- Standards
- ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
- Handle Material
- Brass
- Handle Type
- Lever
- Number of Handles
- 2
- Material
- Solid Brass
- Weight
- 6.2
- Faucet Connection
- NPT
- Faucet Material
- Brass
- Faucet Type
- Wall Mount Tub Faucet
- Handle Included
- Yes
- Faucet Mount
- Wall Mounted
- Faucet Valve Type
- BP
- Tub Spout Reach
- 6.75
- Drain included
- No
Description
Wall Mount Tub Faucet in Weathered Brass