This item is Discontinued.

Newport Brass Tub Faucet, Weathered Brass, Wall 3-2565/03W

This item is Discontinued.

Newport Brass

Tub Faucet, Weathered Brass, Wall (Discontinued)

Mfr # 3-2565/03W
Zoro # G8927808
UPC # 760724451457
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-2565/03W
Zoro #
G8927808
UPC #
760724451457
Country of Origin
United States

Dimensions

Height
2.13
Width
8
Depth
Tub Faucet: 9", Lever: 3-1/16"
Length
9
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.63

Details

Finish
Weathered Brass
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Handle Material
Brass
Handle Type
Lever
Material
Solid Brass
Weight
6.2
Faucet Material
Brass
Drain included
No
Tub Spout Reach
8
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Weathered Brass

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.