This item is Discontinued.

Newport Brass Tub Faucet, Weathered Copper (Living, non-returnable), Deck 3-1236/08W

This item is Discontinued.

Newport Brass

Tub Faucet, Weathered Copper (Living, non-returnable), Deck (Discontinued)

Mfr # 3-1236/08W
Zoro # G9026228
UPC # 760724465546
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-1236/08W
Zoro #
G9026228
UPC #
760724465546
Country of Origin
United States

Dimensions

Height
6.56
Width
15
Depth
Spout: 11-1/2", Valve: 4-1/2"
Face Dia.
Spout: 1-1/2"
Length
11.5
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.5

Details

Finish
Weathered Copper (Living, non-returnable)
Includes
Full Line of Matching Accessories
Features
Crystal Lever Handles
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Number of Handles
2
Handle Material
Brass
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Type
Lever
Weight
5.45
Faucet Mount
Deck Mounted
Handle Included
Yes
Tub Spout Reach
9.25
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Material
Brass

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & reviews