This item is Discontinued.

Newport Brass Tub Faucet, Weathered Copper (Living, non-returnable), Deck 3-856C/08W

This item is Discontinued.

Newport Brass

Tub Faucet, Weathered Copper (Living, non-returnable), Deck (Discontinued)

Mfr # 3-856C/08W
Zoro # G9056662
UPC # 760724266044
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-856C/08W
Zoro #
G9056662
UPC #
760724266044
Country of Origin
United States

Dimensions

Height
7.81
Depth
9-7/16"
Length
11.69
Handle Length (in)
3.5
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Includes
Full Line of Matching Accessories
Finish
Weathered Copper (Living, non-returnable)
Features
Intended for Use With Newport Brass Rough Valve Item 1-506 as Specified (Required Accessory), Lever Handles
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Number of Handles
2
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Lever
Material
Solid Brass
Weight
6.05
Faucet Mount
Deck Mounted
Tub Spout Reach
9.44
Faucet Material
Brass
Drain included
No
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.