This item is Discontinued.

Newport Brass Tub Faucet, Weathered Copper (Living, non-returnable), Wall 3-2565/08W

This item is Discontinued.

Newport Brass

Tub Faucet, Weathered Copper (Living, non-returnable), Wall (Discontinued)

Mfr # 3-2565/08W
Zoro # G8964996
UPC # 760724441229
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-2565/08W
Zoro #
G8964996
UPC #
760724441229
Country of Origin
United States

Dimensions

Height
2.13
Width
8
Depth
Tub Faucet: 9", Lever: 3-1/16"
Length
9
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.63

Details

Finish
Weathered Copper (Living, non-returnable)
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Handle Type
Lever
Number of Handles
2
Handle Material
Brass
Weight
6.2
Tub Spout Reach
8
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Drain included
No

Description

Wall Mount Tub Faucet in Weathered Copper (Living)

Restrictions

Ratings & reviews