This item is Discontinued.

This item is Discontinued.
Tub Faucet, Weathered Copper (Living, non-returnable), Wall (Discontinued)
Mfr #
3-2995/08W
Zoro #
G9095634
UPC # 760724653257
Country of Origin United States
Category Bathtub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3-2995/08W
- Zoro #
- G9095634
- UPC #
- 760724653257
- Country of Origin
- United States
- Finish
- Weathered Copper (Living, non-returnable)
- Features
- Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
- Item
- Tub Faucet
- Mounting Type
- Wall
- Number of Holes
- 3
- ADA Compliant
- No
- Connection
- 3/4" NPT
- Standards
- ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
- Material
- Solid Brass
- Handle Material
- Brass
- Handle Type
- Cross
- Number of Handles
- 2
- Weight
- 6.2
- Faucet Type
- Wall Mount Tub Faucet
- Faucet Valve Type
- BP
- Faucet Connection
- NPT
- Faucet Material
- Brass
- Tub Spout Reach
- 8
- Faucet Mount
- Wall Mounted
- Drain included
- No
- Handle Included
- Yes
Description
Wall Mount Tub Faucet in Weathered Copper (Living)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.