This item is Discontinued.

Newport Brass Tub Faucet, White, Deck 3-1206/50

This item is Discontinued.

Newport Brass

Tub Faucet, White, Deck (Discontinued)

Mfr # 3-1206/50
Zoro # G8947313
UPC # 760724966043
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3-1206/50
Zoro #
G8947313
UPC #
760724966043
Country of Origin
United States
Includes
Full Line of Matching Accessories
Finish
White
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Handle Material
Brass
Number of Handles
2
Handle Type
Lever
Material
Solid Brass
Flow Rate (GPM)
1.8
Weight
5.45
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Handle Included
Yes
Tub Spout Reach
9.25

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews