Tub Faucet With Hand Shower, 5, Deck, Aged Brass

  • Mfr # 3-1627-034

  • Zoro # G9025065


product price:  $1,948.99
/ea
Free Shipping & Returns

Key Features

Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1627-034
Zoro #
G9025065
UPC #
709180152430
Country of Origin
United States

Dimensions

Height
4.63
Width
15
Hand Shower Diameter
2
Handle Length (in)
3
Hose Length
59
Faucet Connection Size
0.75

Details

Item
Tub Faucet With Hand Shower
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Aged Brass
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, California Energy Commission (CEC), US Federal and State Material Regulations
Flow Rate (GPM)
1.8
Handle Type
Lever
Material
Solid Brass
Handle Material
Brass
Weight
0.3
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Connection
NPT
Faucet Type
Roman Tub
Hose Included
Yes
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Mount
Deck Mounted
Tub Spout Reach
9.06
Drain included
No

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.