Tub Faucet with Hand Shower, 5, Deck, Aged Brass

  • Mfr # 3-1747-034

  • Zoro # G9087873


product price: $2,287.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1747-034
Zoro #
G9087873
UPC #
709180299272
Country of Origin
United States

Dimensions

Height
7.81
Width
15
Depth
Shower: 6-1/8", Valve: 4-9/16"
Handle Length (in)
4.75
Faucet Connection Size
0.75
Hose Length
59
Hand Shower Diameter
2

Details

Includes
Full Line of Matching Accessories
Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Aged Brass
Shower Head Type
Hand Shower
Connection
1/2" NPT, 3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Lever
Material
Solid Brass
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
9.45
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Material
Brass
Hose Included
Yes
Handle Included
Yes
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.44
Drain included
No

Description

The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.