Tub Faucet with Hand Shower, 5, Deck, Antique Copper

  • Mfr # 3-2557-08A

  • Zoro # G8927914


product price:  $3,144.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2557-08A
Zoro #
G8927914
UPC #
709180316764
Country of Origin
United States

Dimensions

Height
5.81
Width
2-1/16" (Shower), 3-1/16" (Spout), 2-1/8" (Valve)
Hose Length
59
Handle Length (in)
3.5
Hand Shower Diameter
4.31
Faucet Connection Size
0.75

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Antique Copper
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations, California Energy Commission (CEC)
Handle Material
Brass
Handle Type
Lever
Material
Solid Brass
Flow Rate (GPM)
1.8
Weight
12.7
Hose Included
Yes
Faucet Type
Roman Tub
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Drain included
No
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.56
Faucet Connection
NPT
Handle Included
Yes

Description

Roman Tub Faucet With Hand Shower in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.