Tub Faucet with Hand Shower, 5, Deck, Antique Nickel

  • Mfr # 3-1777-15A

  • Zoro # G8940846


product price:  $2,287.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1777-15A
Zoro #
G8940846
UPC #
760724999157
Country of Origin
United States

Dimensions

Height
10.19
Width
15
Depth
Lever: 4-9/16"
Hose Length
59
Handle Length (in)
4
Faucet Connection Size
0.75
Hand Shower Diameter
2

Details

Includes
Full Line of Matching Accessories
Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Antique Nickel
Shower Head Type
Hand Shower
Connection
1/2" NPT, 3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, CEC, EPA Watersense, US Federal and State Material Regulations
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Type
Lever
Handle Material
Brass
Weight
10.15
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Tub Spout Reach
8.38
Handle Included
Yes
Faucet Connection
NPT
Hose Included
Yes
Drain included
No
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub
Faucet Valve Type
WS Valve

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.