Tub Faucet with Hand Shower, 5, Deck, Antique Nickel

  • Mfr # 3-2457-15A

  • Zoro # G8993258


product price:  $2,472.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Rough Valve Incorporates Brass Valve Bodies and Quick-Connect Spout Fitting, Rough Valve Incorporates Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2457-15A
Zoro #
G8993258
UPC #
760724181903
Country of Origin
United States

Dimensions

Height
6.94
Width
2-3/4" (Shower), 2-7/8" (Spout), 2-3/16" (Valve)
Depth
9-5/16"
Handle Length (in)
3.75
Hand Shower Diameter
2
Hose Length
59
Faucet Connection Size
0.75

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Rough Valve Incorporates Brass Valve Bodies and Quick-Connect Spout Fitting, Rough Valve Incorporates Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Antique Nickel
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, All applicable US Federal and State material regulations, EPA WaterSense
Material
Solid Brass
Handle Type
Lever
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
10.8
Drain included
No
Handle Included
Yes
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Tub Spout Reach
7.38
Faucet Type
Roman Tub
Hose Included
Yes
Faucet Mount
Deck Mounted
Faucet Material
Brass

Description

Roman Tub Faucet With Hand Shower in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.