Tub Faucet with Hand Shower, 5, Deck, English Bronze

  • Mfr # 3-2047-07

  • Zoro # G8972522


product price:  $1,949.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies And Spout Nipple, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges, Diverter Valve And Hoses As Needed For Handshower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2047-07
Zoro #
G8972522
UPC #
760724182931
Country of Origin
United States

Dimensions

Height
11.13
Width
Tub Faucet: 2-11/16", Lever: 2-1/8", Handshower: 2"
Depth
Tab Faucet: 9-5/8"
Hand Shower Diameter
1
Faucet Connection Size
0.75
Handle Length (in)
3.63
Hose Length
59

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies And Spout Nipple, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges, Diverter Valve And Hoses As Needed For Handshower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
English Bronze
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense,California Energy Commission (CEC), US Federal and State Material Regulations
Handle Material
Brass
Flow Rate (GPM)
1.8
Material
Solid Brass
Handle Type
Lever
Weight
12.4
Drain included
No
Handle Included
Yes
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub
Faucet Material
Brass
Tub Spout Reach
8
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Hose Included
Yes

Description

Roman Tub Faucet With Hand Shower in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.