
Tub Faucet with Hand Shower, 5, Deck, English Bronze
Mfr # 3-897-07
Zoro # G9041822
product price: $1,949.99
/ea
Free Shipping & Returns
Key Features
Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Cross Handles
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-897-07
Zoro #
G9041822
UPC #
760724066361
Country of Origin
United States
Dimensions
Height
7.81
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 2-15/16"
Handle Length (in)
2.94
Faucet Connection Size
0.75
Hose Length
59
Hand Shower Diameter
2
Description
Alveston represents classic, British culture through elegant design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.