Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet with Hand Shower, 5, Deck, Flat Black

  • Mfr # 3-3107-56

  • Zoro # G9041393


product price: $1,624.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3107-56
Zoro #
G9041393
UPC #
709180086377
Country of Origin
United States

Dimensions

Height
11.5
Width
2-1/4" (Shower), 1-7/8" (Spout), 1-7/8" (Valve)
Depth
9-9/16"
Handle Length (in)
3.25
Faucet Connection Size
0.75
Hose Length
59
Hand Shower Diameter
1

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Flat Black
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, All applicable US Federal and State material regulations, California Energy Commission (CEC), EPA Watersense
Handle Type
Lever
Material
Solid Brass
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
7.15
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Type
Roman Tub
Drain included
No
Faucet Valve Type
WS Valve
Tub Spout Reach
7.94
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Material
Brass
Hose Included
Yes

Description

Roman Tub Faucet With Hand Shower in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.