Tub Faucet With Hand Shower, 5, Deck, Forever Brass (PVD)

  • Mfr # 3-1607/01

  • Zoro # G8977955


product price:  $1,467.99
/ea
Free Shipping & Returns

Key Features

Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1607/01
Zoro #
G8977955
UPC #
760724977292
Country of Origin
United States

Dimensions

Height
4.63
Width
15
Depth
Tub: 11-1/16"
Hand Shower Diameter
2
Faucet Connection Size
0.75
Handle Length (in)
2.5
Hose Length
59

Details

Item
Tub Faucet With Hand Shower
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Forever Brass (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, California Energy Commission (CEC), US Federal and State Material Regulations
Material
Solid Brass
Handle Type
Cross
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
6.6
Drain included
No
Hose Included
Yes
Handle Included
Yes
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Material
Brass
Faucet Type
Roman Tub
Faucet Valve Type
WS Valve
Tub Spout Reach
9.06

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.