Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet with Hand Shower, 5, Deck, Matte White

  • Mfr # 3-1097-52

  • Zoro # G9006542


product price: $1,922.99
/ea
Free Shipping & Returns

Key Features

Includes
Tempering Valve
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1097-52
Zoro #
G9006542
UPC #
760724258698
Country of Origin
United States

Dimensions

Height
7.81
Width
15
Depth
Spout: 9-7/16" (C-C), Valve: 4-3/32", HandShower: 5-5/8" (C-C)
Face Dia.
Spout: 1-1/2"
Hose Length
59
Hand Shower Diameter
2
Faucet Connection Size
0.75
Handle Length (in)
3

Details

Includes
Tempering Valve
Item
Tub Faucet with Hand Shower
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Matte White
Shower Head Type
Hand Shower
Connection
3/4" NPT, 1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, California Energy Commission (CEC), US Federal and State Material Regulations, EPA Watersense
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Type
Lever
Material
Solid Brass
Weight
8.95
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Material
Brass
Drain included
No
Hose Included
Yes
Tub Spout Reach
9.44

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.