Tub Faucet with Hand Shower, 5, Deck, Matte White

  • Mfr # 3-2567-52

  • Zoro # G9025512


product price: $2,300.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2567-52
Zoro #
G9025512
UPC #
709180313428
Country of Origin
United States

Dimensions

Height
3.75
Width
2" (Shower), 1-7/8" (Spout), 1-7/8" (Valve)
Depth
10"
Hand Shower Diameter
2
Hose Length
59
Faucet Connection Size
0.75
Handle Length (in)
3.63

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
No
Finish
Matte White
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, All applicable US Federal and State material regulations, EPA Watersense
Material
Solid Brass
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Type
Lever
Weight
18.5
Hose Included
Yes
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub
Handle Included
Yes
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Tub Spout Reach
8.38
Faucet Material
Brass
Faucet Connection
NPT

Description

Roman Tub Faucet With Hand Shower in Matte White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.