Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet with Hand Shower, 5, Deck, Matte White

  • Mfr # 3-997-52

  • Zoro # G8940812


product price: $1,624.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Contemporary Cross Handles
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-997-52
Zoro #
G8940812
UPC #
760724280736
Country of Origin
United States

Dimensions

Height
12
Width
Spout: 2-3/8", Valve: 2-3/4", Shower: 2-3/8"
Depth
Spout: 9-9/16", Valve: 2-3/8", Shower: 2-3/8"
Hand Shower Diameter
2
Handle Length (in)
2.75
Hose Length
59
Faucet Connection Size
0.75

Details

Includes
Full Line of Matching Accessories
Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Contemporary Cross Handles
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Matte White
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, California Energy Commission (CEC), US Federal and State material regulations
Flow Rate (GPM)
1.8
Material
Solid Brass
Handle Type
Cross
Handle Material
Brass
Weight
9.45
Faucet Type
Roman Tub
Handle Included
Yes
Faucet Material
Brass
Drain included
No
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Tub Spout Reach
7.88
Faucet Mount
Deck Mounted
Hose Included
Yes

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.