Tub Faucet with Hand Shower, 5, Deck, Polished Gold (PVD)

  • Mfr # 3-1207-24

  • Zoro # G9041375


product price:  $1,884.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies and Spout Nipple, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand Shower, Traditional Lever Handles
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1207-24
Zoro #
G9041375
UPC #
760724966234
Country of Origin
United States

Dimensions

Height
6.5
Width
15
Depth
Spout: 11-1/2", Valve: 4.56", Shower: 6.968"
Face Dia.
1-1/2"
Hose Length
59
Faucet Connection Size
0.75
Hand Shower Diameter
2
Handle Length (in)
3.5

Details

Includes
Full Line of Matching Accessories
Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Spout Nipple, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand Shower, Traditional Lever Handles
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Polished Gold (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT, 1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, California Energy Commission (CEC), US Federal and State material regulations
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Type
Lever
Material
Solid Brass
Weight
8.4
Handle Included
Yes
Faucet Mount
Deck Mounted
Hose Included
Yes
Drain included
No
Faucet Type
Roman Tub
Tub Spout Reach
9.25
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Valve Type
WS Valve

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.