Tub Faucet with Hand Shower, 5, Deck, Satin Brass (PVD)

  • Mfr # 3-897-04

  • Zoro # G9041768


product price:  $1,624.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Cross Handles
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-897-04
Zoro #
G9041768
UPC #
760724066347
Country of Origin
United States

Dimensions

Height
7.81
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 2-15/16"
Hose Length
59
Handle Length (in)
2.94
Faucet Connection Size
0.75
Hand Shower Diameter
2

Details

Includes
Full Line of Matching Accessories
Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Cross Handles
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Satin Brass (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT, 1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, California Energy Commission (CEC), US Federal and State material regulations, EPA Watersense
Flow Rate (GPM)
1.8
Handle Material
Brass
Material
Solid Brass
Handle Type
Cross
Weight
8.9
Tub Spout Reach
9.44
Faucet Mount
Deck Mounted
Handle Included
Yes
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Material
Brass
Hose Included
Yes

Description

Alveston represents classic, British culture through elegant design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.