Tub Faucet with Hand Shower, 5, Deck, Satin Bronze (PVD)

  • Mfr # 3-1767-10

  • Zoro # G9025546


product price:  $2,211.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1767-10
Zoro #
G9025546
UPC #
760724295761
Country of Origin
United States

Dimensions

Height
10.19
Width
15
Depth
Lever: 3-1/16"
Hand Shower Diameter
2
Handle Length (in)
2.38
Faucet Connection Size
0.75
Hose Length
59

Details

Includes
Full Line of Matching Accessories
Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Satin Bronze (PVD)
Shower Head Type
Hand Shower
Connection
1/2" NPT, 3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Cross
Material
Solid Brass
Weight
9.8
Faucet Connection
NPT
Drain included
No
Hose Included
Yes
Tub Spout Reach
8.38
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Type
Roman Tub

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.