Tub Faucet with Hand Shower, 5, Deck, Satin Bronze (PVD)

  • Mfr # 3-3127-10

  • Zoro # G8963212


product price:  $2,200.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-3127-10
Zoro #
G8963212
UPC #
709180147238
Country of Origin
United States

Dimensions

Height
7.06
Width
2-1/4" (Shower), 1-3/4" (Spout), 1-7/8" (Valve)
Depth
8-3/4"
Hand Shower Diameter
2
Hose Length
59
Faucet Connection Size
0.75
Handle Length (in)
3.25

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Satin Bronze (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, All applicable US Federal and State material regulations, California Energy Commission (CEC), EPA Watersense
Handle Type
Lever
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
7.7
Tub Spout Reach
7.13
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub
Hose Included
Yes
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Material
Brass
Drain included
No

Description

Roman Tub Faucet With Hand Shower in Satin Bronze (Pvd)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.