Tub Faucet with Hand Shower, 5, Deck, Satin Gold (PVD)

  • Mfr # 3-937-24S

  • Zoro # G9070565


product price:  $1,884.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand Shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-937-24S
Zoro #
G9070565
UPC #
760724076506
Country of Origin
United States

Dimensions

Height
9.75
Width
Spout: 13-7/16"
Depth
Spout: 2-13/16", Shower: 1-15/16"
Hose Length
59
Handle Length (in)
2.38
Hand Shower Diameter
2
Faucet Connection Size
0.75

Details

Includes
Full Line of Matching Accessories
Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand Shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
No
Finish
Satin Gold (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, California Energy Commission (CEC), US Federal and State material regulations, EPA Watersense
Flow Rate (GPM)
1.8
Handle Type
Cross
Handle Material
Brass
Material
Solid Brass
Weight
9.1
Tub Spout Reach
11.56
Faucet Type
Roman Tub
Drain included
No
Faucet Material
Brass
Handle Included
Yes
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Hose Included
Yes
Hand Shower Flow Rate
1.8

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.