This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Antique Brass 3-2067/06

Tub Faucet with Hand Shower, 5, Deck, Antique Brass (Discontinued)

  • Mfr # 3-2067/06
  • Zoro # G8929436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2067/06
Zoro #
G8929436
UPC #
760724627258
Country of Origin
United States

Dimensions

Height
11.25
Width
Tub Faucet: 2-11/16", Handshower: 2"
Depth
Tub Faucet: 9-5/8"
Hand Shower Diameter
2
Faucet Connection Size
0.75
Handle Length (in)
3.13
Hose Length
59

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges, Diverter Valve And Hoses As Needed For Handshower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Antique Brass
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, ICC/ANSI A117.1, California Energy Commission (CEC), EPA Watersense, US Federal and State Material Regulations
Handle Type
Cross
Material
Solid Brass
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
12.4
Faucet Type
Roman Tub
Hand Shower Flow Rate
1.8
Hose Included
Yes
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Tub Spout Reach
8
Drain included
No
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass

Description

Roman Tub Faucet With Hand Shower in Antique Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.