This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Antique Copper 3-2027/08A

Tub Faucet with Hand Shower, 5, Deck, Antique Copper (Discontinued)

  • Mfr # 3-2027/08A
  • Zoro # G8972136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2027/08A
Zoro #
G8972136
UPC #
760724274612
Country of Origin
United States

Dimensions

Height
3.81
Depth
Tub Faucet: 10-3/4"
Hand Shower Diameter
2
Handle Length (in)
3.25
Faucet Connection Size
0.75
Hose Length
59

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges, Diverter Valve And Hoses As Needed For Handshower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Antique Copper
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense,California Energy Commission (CEC), US Federal and State Material Regulations
Handle Type
Lever
Flow Rate (GPM)
1.8
Material
Solid Brass
Handle Material
Brass
Weight
14.35
Drain included
No
Faucet Type
Roman Tub
Faucet Connection
NPT
Handle Included
Yes
Hose Included
Yes
Faucet Mount
Deck Mounted
Tub Spout Reach
8
Faucet Valve Type
WS Valve
Faucet Material
Brass
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet With Hand Shower in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.