This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, English Bronze 3-1667/07

Tub Faucet with Hand Shower, 5, Deck, English Bronze (Discontinued)

  • Mfr # 3-1667/07
  • Zoro # G9081835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1667/07
Zoro #
G9081835
UPC #
760724984375
Country of Origin
United States

Dimensions

Height
4.63
Width
15
Depth
Faucet: 11-1/8"
Handle Length (in)
3
Hose Length
59
Hand Shower Diameter
2
Faucet Connection Size
0.75

Details

Includes
Tempering Valve Should Include Inlet Filter Washer
Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
English Bronze
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, CEC, EPA Watersense
Handle Material
Brass
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Type
Lever
Weight
10.25
Drain included
No
Faucet Type
Roman Tub
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Material
Brass
Hose Included
Yes
Tub Spout Reach
9.06
Faucet Mount
Deck Mounted
Faucet Connection
NPT

Description

Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.