
Tub Faucet with Hand Shower, 5, Deck, English Bronze (Discontinued)
- Mfr # 3-2407/07
- Zoro # G8940356
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2407/07
Zoro #
G8940356
UPC #
760724190936
Country of Origin
United States
Dimensions
Height
6.5
Width
2-15/16" (Spout), 2-1/4" (Valve)
Depth
9-1/4"
Hose Length
59
Hand Shower Diameter
2
Handle Length (in)
2.5
Faucet Connection Size
0.75
Description
Roman Tub Faucet With Hand Shower in English Bronze
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.