
Tub Faucet with Hand Shower, 5, Deck, Flat Black (Discontinued)
- Mfr # 3-2067/56
- Zoro # G9100972
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2067/56
Zoro #
G9100972
UPC #
760724628033
Country of Origin
United States
Dimensions
Height
11.25
Width
Tub Faucet: 2-11/16", Handshower: 2"
Depth
Tub Faucet: 9-5/8"
Hose Length
59
Handle Length (in)
3.13
Hand Shower Diameter
2
Faucet Connection Size
0.75
Description
Roman Tub Faucet With Hand Shower in Flat Black
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.