Tub Faucet with Hand Shower, 5, Deck, French Gold (PVD)

  • Mfr # 3-927-24A

  • Zoro # G8927853


product price:  $1,884.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Cross Handles
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-927-24A
Zoro #
G8927853
UPC #
709180158036
Country of Origin
United States

Dimensions

Height
6.69
Width
Spout: 3", Shower: 1-15/16"
Depth
Spout: 11-1/2"
Handle Length (in)
2
Hand Shower Diameter
2
Hose Length
59
Faucet Connection Size
0.75

Details

Includes
Full Line of Matching Accessories
Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Cross Handles
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
French Gold (PVD)
Shower Head Type
Hand Shower
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, California Energy Commission (CEC), US Federal and State material regulations, EPA Watersense
Handle Material
Brass
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Type
Cross
Weight
8.2
Hand Shower Flow Rate
1.8
Hose Included
Yes
Faucet Type
Roman Tub
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT
Tub Spout Reach
9.25
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Mount
Deck Mounted

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.