Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Gloss Black 3-2487/54

Tub Faucet with Hand Shower, 5, Deck, Gloss Black (Discontinued)

  • Mfr # 3-2487/54
  • Zoro # G9005115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2487/54
Zoro #
G9005115
UPC #
760724373117
Country of Origin
United States

Dimensions

Height
11.5
Width
2-1/4" (Shower), 1.88" (Spout), 1.85" (Valve)
Depth
9.54"
Handle Length (in)
3.25
Hose Length
59
Faucet Connection Size
0.75
Hand Shower Diameter
1

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
No
Finish
Gloss Black
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, California Energy Commission (CEC), EPA WaterSense, US Federal and State material regulations
Handle Type
Lever
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
7.15
Hose Included
Yes
Tub Spout Reach
7.92
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub
Handle Included
Yes
Faucet Connection
NPT

Description

Roman Tub Faucet With Hand Shower in Gloss Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.