This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Oil Rubbed Bronze 3-2407/10B

Tub Faucet with Hand Shower, 5, Deck, Oil Rubbed Bronze (Discontinued)

  • Mfr # 3-2407/10B
  • Zoro # G9000504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2407/10B
Zoro #
G9000504
UPC #
760724191032
Country of Origin
United States

Dimensions

Height
6.5
Width
2-15/16" (Spout), 2-1/4" (Valve)
Depth
9-1/4"
Faucet Connection Size
0.75
Hose Length
59
Hand Shower Diameter
2
Handle Length (in)
2.5

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense
Material
Solid Brass
Handle Type
Cross
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
9.7
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub
Faucet Valve Type
WS Valve
Tub Spout Reach
7.25
Hose Included
Yes
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Deck Mounted
Drain included
No
Handle Included
Yes

Description

Roman Tub Faucet With Hand Shower in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.