This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Oil Rubbed Bronze - Hand Relieved 3-1097/ORB

Tub Faucet with Hand Shower, 5, Deck, Oil Rubbed Bronze - Hand Relieved (Discontinued)

  • Mfr # 3-1097/ORB
  • Zoro # G9059557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1097/ORB
Zoro #
G9059557
UPC #
760724258834
Country of Origin
United States

Dimensions

Height
7.81
Width
15
Depth
Spout: 9-7/16" (C-C), Valve: 4-3/32", HandShower: 5-5/8" (C-C)
Face Dia.
Spout: 1-1/2"
Hand Shower Diameter
2
Handle Length (in)
3
Faucet Connection Size
0.75
Hose Length
59

Details

Includes
Tempering Valve
Item
Tub Faucet with Hand Shower
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Oil Rubbed Bronze - Hand Relieved
Shower Head Type
Hand Shower
Connection
3/4" NPT, 1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, California Energy Commission (CEC), US Federal and State Material Regulations, EPA Watersense
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1.8
Material
Solid Brass
Weight
8.95
Faucet Connection
NPT
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Handle Included
Yes
Hose Included
Yes
Tub Spout Reach
9.44
Faucet Type
Roman Tub
Faucet Mount
Deck Mounted
Faucet Material
Brass

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.