This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Oil Rubbed Bronze - Hand Relieved 3-1207/ORB

Tub Faucet with Hand Shower, 5, Deck, Oil Rubbed Bronze - Hand Relieved (Discontinued)

  • Mfr # 3-1207/ORB
  • Zoro # G8940602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1207/ORB
Zoro #
G8940602
UPC #
760724262640
Country of Origin
United States

Dimensions

Height
6.5
Width
15
Depth
Spout: 11-1/2", Valve: 4.56", Shower: 6.968"
Face Dia.
1-1/2"
Faucet Connection Size
0.75
Handle Length (in)
3.5
Hose Length
59
Hand Shower Diameter
2

Details

Includes
Full Line of Matching Accessories
Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Spout Nipple, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand Shower, Traditional Lever Handles
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Oil Rubbed Bronze - Hand Relieved
Shower Head Type
Hand Shower
Connection
3/4" NPT, 1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, California Energy Commission (CEC), US Federal and State material regulations
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1.8
Material
Solid Brass
Weight
8.4
Faucet Valve Type
WS Valve
Tub Spout Reach
9.25
Faucet Material
Brass
Hose Included
Yes
Handle Included
Yes
Faucet Mount
Deck Mounted
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub
Faucet Connection
NPT

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.