This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Oil Rubbed Bronze - Hand Relieved 3-857C/ORB

Tub Faucet with Hand Shower, 5, Deck, Oil Rubbed Bronze - Hand Relieved (Discontinued)

  • Mfr # 3-857C/ORB
  • Zoro # G8956578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-857C/ORB
Zoro #
G8956578
UPC #
760724267140
Country of Origin
United States

Dimensions

Height
7.81
Width
Spout: 2.85", Valve: 2.34"
Depth
Shower: 11-1/2"
Hose Length
59
Hand Shower Diameter
2
Faucet Connection Size
0.75
Handle Length (in)
3.5

Details

Includes
Full Line of Matching Accessories
Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand Shower, Traditional Lever Handles
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Oil Rubbed Bronze - Hand Relieved
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, California Energy Commission (CEC), US Federal and State material regulations
Handle Material
Brass
Flow Rate (GPM)
1.8
Material
Solid Brass
Handle Type
Lever
Weight
8.55
Hose Included
Yes
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.44
Drain included
No
Handle Included
Yes
Faucet Material
Brass
Faucet Type
Roman Tub
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.