Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet with Hand Shower, 5, Deck, Polished Chrome

  • Mfr # 3-1237-26

  • Zoro # G8963553


product price: $1,370.99
/ea
Free Shipping & Returns

Key Features

Includes
Tempering Valve
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1237-26
Zoro #
G8963553
UPC #
760724462392
Country of Origin
United States

Dimensions

Height
6.5
Width
15
Depth
Spout: 11-1/2", Valve: 4-1/2"
Face Dia.
Spout: 1-1/2"
Hose Length
59
Handle Length (in)
3.5
Faucet Connection Size
0.75
Hand Shower Diameter
2

Details

Includes
Tempering Valve
Item
Tub Faucet with Hand Shower
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State Material Regulations
Flow Rate (GPM)
1.8
Handle Material
Brass
Material
Solid Brass
Handle Type
Lever
Weight
8.4
Hose Included
Yes
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Handle Included
Yes
Tub Spout Reach
9.25
Faucet Material
Brass
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Type
Roman Tub

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.