Tub Faucet with Hand Shower, 5, Deck, Polished Chrome

  • Mfr # 3-2047-26

  • Zoro # G9085843


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies And Spout Nipple, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges, Diverter Valve And Hoses As Needed For Handshower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2047-26
Zoro #
G9085843
UPC #
760724182832
Country of Origin
United States

Dimensions

Height
11.13
Width
Tub Faucet: 2-11/16", Lever: 2-1/8", Handshower: 2"
Depth
Tab Faucet: 9-5/8"
Hose Length
59
Hand Shower Diameter
1
Handle Length (in)
3.63
Faucet Connection Size
0.75

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies And Spout Nipple, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges, Diverter Valve And Hoses As Needed For Handshower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense,California Energy Commission (CEC), US Federal and State Material Regulations
Handle Type
Lever
Flow Rate (GPM)
1.8
Handle Material
Brass
Material
Solid Brass
Weight
12.4
Drain included
No
Tub Spout Reach
8
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub
Hand Shower Flow Rate
1.8
Hose Included
Yes

Description

Roman Tub Faucet With Hand Shower in Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.