This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Polished Chrome 3-2067/26

Tub Faucet with Hand Shower, 5, Deck, Polished Chrome (Discontinued)

  • Mfr # 3-2067/26
  • Zoro # G8929402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2067/26
Zoro #
G8929402
UPC #
760724627876
Country of Origin
United States

Dimensions

Height
11.25
Width
Tub Faucet: 2-11/16", Handshower: 2"
Depth
Tub Faucet: 9-5/8"
Hand Shower Diameter
2
Handle Length (in)
3.13
Hose Length
59
Faucet Connection Size
0.75

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges, Diverter Valve And Hoses As Needed For Handshower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Polished Chrome
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, ICC/ANSI A117.1, California Energy Commission (CEC), EPA Watersense, US Federal and State Material Regulations
Material
Solid Brass
Handle Type
Cross
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
12.4
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub
Faucet Mount
Deck Mounted
Tub Spout Reach
8
Hose Included
Yes
Faucet Valve Type
WS Valve
Handle Included
Yes
Drain included
No
Faucet Material
Brass

Description

Roman Tub Faucet With Hand Shower in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.