Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Polished Chrome 3-2467/26

Tub Faucet with Hand Shower, 5, Deck, Polished Chrome (Discontinued)

  • Mfr # 3-2467/26
  • Zoro # G9085694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2467/26
Zoro #
G9085694
UPC #
760724189121
Country of Origin
United States

Dimensions

Height
6.5
Width
2-3/4" (Shower), 2-15/16" (Spout), 2-1/4" (Valve)
Depth
11-1/8"
Hose Length
59
Hand Shower Diameter
2
Faucet Connection Size
0.75
Handle Length (in)
2.5

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Cross
Material
Solid Brass
Weight
9.9
Faucet Connection
NPT
Faucet Type
Roman Tub
Faucet Mount
Deck Mounted
Tub Spout Reach
9
Hose Included
Yes
Faucet Material
Brass
Faucet Valve Type
WS Valve
Drain included
No
Hand Shower Flow Rate
1.8
Handle Included
Yes

Description

Roman Tub Faucet With Hand Shower in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.