This item is Discontinued.

Newport Brass Tub Faucet With Hand Shower, Polished Chrome, Deck 3-8307/26

Tub Faucet With Hand Shower, Polished Chrome, Deck (Discontinued)

  • Mfr # 3-8307/26
  • Zoro # G9033946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-8307/26
Zoro #
G9033946
UPC #
760724517115
Country of Origin
United States

Dimensions

Height
5.69
Width
Tub Faucet: 2-3/8", Lever: 2-1/8", Handshower: 2-1/8"
Depth
Tub Faucet: 8-13/16", Handshower: 1-1/8"
Handle Length (in)
3.5
Hand Shower Diameter
1
Faucet Connection Size
0.75
Hose Length
59

Details

Item
Tub Faucet With Hand Shower
Features
Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges, Diverter Valve And Hoses As Needed For Handshower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
No
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Lever
Flow Rate (GPM)
1.8
Handle Material
Brass
Material
Metal
Weight
3.967892411
Tub Spout Reach
7.06
Faucet Connection
NPT
Handle Included
Yes
Hand Shower Flow Rate
1.8
Hose Included
Yes
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Drain included
No
Faucet Material
Brass
Faucet Type
Roman Tub

Description

Roman Tub Faucet With Hand Shower in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.