This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Polished Gold (PVD) 3-1507/24

Tub Faucet with Hand Shower, 5, Deck, Polished Gold (PVD) (Discontinued)

  • Mfr # 3-1507/24
  • Zoro # G9061903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1507/24
Zoro #
G9061903
UPC #
760724268321
Country of Origin
United States

Dimensions

Height
12
Width
15
Depth
Spout: 9-9/16", Valve: 4-3/16", HandShower: 7-1/4"
Face Dia.
Spout: 1"
Faucet Connection Size
0.75
Hose Length
59
Handle Length (in)
3.25
Hand Shower Diameter
2

Details

Includes
Tempering Valve
Item
Tub Faucet with Hand Shower
Features
Contemporary Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Polished Gold (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT, 1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, California Energy Commission (CEC), US Federal and State Material Regulations
Material
Solid Brass
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
9.95
Faucet Type
Roman Tub
Faucet Material
Brass
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Hose Included
Yes
Handle Included
Yes
Tub Spout Reach
7.88
Drain included
No
Hand Shower Flow Rate
1.8

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.