
Tub Faucet with Hand Shower, 5, Deck, Polished Gold (PVD) (Discontinued)
- Mfr # 3-2447/24
- Zoro # G8984605
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2447/24
Zoro #
G8984605
UPC #
760724218951
Country of Origin
United States
Dimensions
Height
6.94
Width
2-3/4" (Shower), 2-7/8" (Spout), 2-1/2" (Valve)
Depth
9-5/16"
Hose Length
59
Hand Shower Diameter
2
Faucet Connection Size
0.75
Handle Length (in)
2.5
Description
Roman Tub Faucet With Hand Shower in Polished Gold (Pvd)
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.