This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Polished Gold (PVD) 3-2467/24

Tub Faucet with Hand Shower, 5, Deck, Polished Gold (PVD) (Discontinued)

  • Mfr # 3-2467/24
  • Zoro # G8931816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2467/24
Zoro #
G8931816
UPC #
760724222231
Country of Origin
United States

Dimensions

Height
6.5
Width
2-3/4" (Shower), 2-15/16" (Spout), 2-1/4" (Valve)
Depth
11-1/8"
Hand Shower Diameter
2
Handle Length (in)
2.5
Faucet Connection Size
0.75
Hose Length
59

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Polished Gold (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Handle Type
Cross
Handle Material
Brass
Flow Rate (GPM)
1.8
Material
Solid Brass
Weight
9.9
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub
Hose Included
Yes
Faucet Material
Brass
Faucet Connection
NPT
Handle Included
Yes
Tub Spout Reach
9
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Drain included
No

Description

Roman Tub Faucet With Hand Shower in Polished Gold (Pvd)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.