This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Polished Nickel 3-2067/15

Tub Faucet with Hand Shower, 5, Deck, Polished Nickel (Discontinued)

  • Mfr # 3-2067/15
  • Zoro # G9068316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2067/15
Zoro #
G9068316
UPC #
760724627517
Country of Origin
United States

Dimensions

Height
11.25
Width
Tub Faucet: 2-11/16", Handshower: 2"
Depth
Tub Faucet: 9-5/8"
Hose Length
59
Handle Length (in)
3.13
Hand Shower Diameter
2
Faucet Connection Size
0.75

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges, Diverter Valve And Hoses As Needed For Handshower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Polished Nickel
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, ICC/ANSI A117.1, California Energy Commission (CEC), EPA Watersense, US Federal and State Material Regulations
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Type
Cross
Material
Solid Brass
Weight
12.4
Tub Spout Reach
8
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub
Hose Included
Yes
Faucet Material
Brass
Faucet Valve Type
WS Valve
Drain included
No
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Connection
NPT

Description

Roman Tub Faucet With Hand Shower in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.