This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Polished Nickel 3-2407/15

Tub Faucet with Hand Shower, 5, Deck, Polished Nickel (Discontinued)

  • Mfr # 3-2407/15
  • Zoro # G9068246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2407/15
Zoro #
G9068246
UPC #
760724191056
Country of Origin
United States

Dimensions

Height
6.5
Width
2-15/16" (Spout), 2-1/4" (Valve)
Depth
9-1/4"
Hand Shower Diameter
2
Handle Length (in)
2.5
Hose Length
59
Faucet Connection Size
0.75

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Polished Nickel
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense
Handle Material
Brass
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Type
Cross
Weight
9.7
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Material
Brass
Hose Included
Yes
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub
Tub Spout Reach
7.25

Description

Roman Tub Faucet With Hand Shower in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.