This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Satin Brass (PVD) 3-2027/04

Tub Faucet with Hand Shower, 5, Deck, Satin Brass (PVD) (Discontinued)

  • Mfr # 3-2027/04
  • Zoro # G8937933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2027/04
Zoro #
G8937933
UPC #
760724274483
Country of Origin
United States

Dimensions

Height
3.81
Depth
Tub Faucet: 10-3/4"
Faucet Connection Size
0.75
Hand Shower Diameter
2
Hose Length
59
Handle Length (in)
3.25

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges, Diverter Valve And Hoses As Needed For Handshower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Satin Brass (PVD)
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense,California Energy Commission (CEC), US Federal and State Material Regulations
Handle Material
Brass
Handle Type
Lever
Material
Solid Brass
Flow Rate (GPM)
1.8
Weight
14.35
Drain included
No
Faucet Type
Roman Tub
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Tub Spout Reach
8
Handle Included
Yes
Hose Included
Yes

Description

Roman Tub Faucet With Hand Shower in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.