This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Satin Bronze (PVD) 3-2027/10

Tub Faucet with Hand Shower, 5, Deck, Satin Bronze (PVD) (Discontinued)

  • Mfr # 3-2027/10
  • Zoro # G9015125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2027/10
Zoro #
G9015125
UPC #
760724274704
Country of Origin
United States

Dimensions

Height
3.81
Depth
Tub Faucet: 10-3/4"
Hose Length
59
Faucet Connection Size
0.75
Hand Shower Diameter
2
Handle Length (in)
3.25

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges, Diverter Valve And Hoses As Needed For Handshower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Satin Bronze (PVD)
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense,California Energy Commission (CEC), US Federal and State Material Regulations
Handle Type
Lever
Flow Rate (GPM)
1.8
Material
Solid Brass
Handle Material
Brass
Weight
14.35
Faucet Material
Brass
Faucet Valve Type
WS Valve
Hose Included
Yes
Tub Spout Reach
8
Faucet Type
Roman Tub
Faucet Connection
NPT
Handle Included
Yes
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet With Hand Shower in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.