This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Satin Gold (PVD) 3-1407/24S

Tub Faucet with Hand Shower, 5, Deck, Satin Gold (PVD) (Discontinued)

  • Mfr # 3-1407/24S
  • Zoro # G8963833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1407/24S
Zoro #
G8963833
UPC #
760724265191
Country of Origin
United States

Dimensions

Height
9.88
Width
15
Depth
Spout: 9-7/8", Valve: 2-3/4"
Face Dia.
Spout: 7/8"
Hose Length
59
Hand Shower Diameter
2
Faucet Connection Size
0.75
Handle Length (in)
2.75

Details

Includes
Tempering Valve
Item
Tub Faucet with Hand Shower
Features
Contemporary Cross Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Satin Gold (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT, 1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State Material Regulations
Material
Solid Brass
Handle Type
Cross
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
9.4
Faucet Type
Roman Tub
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Material
Brass
Tub Spout Reach
8.25
Hose Included
Yes
Hand Shower Flow Rate
1.8
Drain included
No
Handle Included
Yes

Description

East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.