This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Satin Nickel (PVD) 3-1647/15S

Tub Faucet with Hand Shower, 5, Deck, Satin Nickel (PVD) (Discontinued)

  • Mfr # 3-1647/15S
  • Zoro # G9075246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1647/15S
Zoro #
G9075246
UPC #
760724982913
Country of Origin
United States

Dimensions

Height
4.63
Width
15
Depth
Spout: 11-1/8", Valve: 3-1/8", HandShower: 7-3/32"
Face Dia.
Spout: 1-1/2"
Hand Shower Diameter
2
Hose Length
59
Handle Length (in)
2
Faucet Connection Size
0.75

Details

Includes
Tempering Valve
Item
Tub Faucet with Hand Shower
Features
Traditional Cross Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Satin Nickel (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT, 1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, California Energy Commission (CEC), US Federal and State Material Regulations
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Type
Cross
Handle Material
Brass
Weight
10.25
Faucet Material
Brass
Faucet Valve Type
WS Valve
Hose Included
Yes
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub
Handle Included
Yes
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Drain included
No
Tub Spout Reach
9.06

Description

Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.