This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Satin Nickel (PVD) 3-2027/15S

Tub Faucet with Hand Shower, 5, Deck, Satin Nickel (PVD) (Discontinued)

  • Mfr # 3-2027/15S
  • Zoro # G8983336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2027/15S
Zoro #
G8983336
UPC #
760724012597
Country of Origin
United States

Dimensions

Height
3.81
Depth
Tub Faucet: 10-3/4"
Faucet Connection Size
0.75
Handle Length (in)
3.25
Hose Length
59
Hand Shower Diameter
2

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges, Diverter Valve And Hoses As Needed For Handshower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Satin Nickel (PVD)
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense,California Energy Commission (CEC), US Federal and State Material Regulations
Material
Solid Brass
Handle Material
Brass
Handle Type
Lever
Flow Rate (GPM)
1.8
Weight
14.35
Hand Shower Flow Rate
1.8
Tub Spout Reach
8
Hose Included
Yes
Faucet Material
Brass
Faucet Type
Roman Tub
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Handle Included
Yes
Drain included
No
Faucet Connection
NPT

Description

Roman Tub Faucet With Hand Shower in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.